Shop BOSCH
See all product information
Create Account
Premium Turbo Rim Diamond Blade For Smooth Cuts, 0087Segment Thick
Mfr # DB742C
Zoro # G906382405
product price:Â $194.99
/pk 3, $65.00/ea
Free Shipping & Returns
Key Features
Arbor Size
7/8 in
Rim Type
Turbo
Materials Cut
Stone/Masonry
Blade Dia.
7 in
For Use With
Large Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DB742C
Zoro #
G906382405
UPC #
346347777
Country of Origin
China
Dimensions
Arbor Size
7/8 in
Blade Dia.
7 in
Diameter
7 in
Thickness
0.087 in
Cutting Depth
2-1/2 in
Details
Rim Type
Turbo
Materials Cut
Stone/Masonry
For Use With
Large Angle Grinder
Max. RPM
8500
Abrasive Material
Diamond
Diamond Knockout
Yes
Tool Weight
0.5 lb
Description
BOSCH® DB742C PREMIUM TURBO RIM DIAMOND BLADE FOR SMOOTH CUTS, 0.087" SEGMENT THICK FEATURES:
- 7/8" ARBOR WITH DIAMOND KNOCKOUT HIGHEST-QUALITY DIAMONDS EXCEPTIONAL BONDING AND DEEP DIAMOND DISTRIBUTION SMOOTH CUTTING IN MOST CONCRETE AND MASONRY MATERIALS
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.