Shop BOSCH

PRO+GUARD(TM), Dust Extractor, 17 gal, HEPA, 300 cfm, 17-1/2 hp

  • Mfr # GAS20-17AH
  • Zoro # G6329628

product price: 
$
1,985.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
300 cfm
Static Pressure
96 in
Tank Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GAS20-17AH
Zoro #
G6329628
UPC #
000346631128
Country of Origin
Korea, Republic of
Item
Dust Extractor
Filtration Type
HEPA
Vacuum Pickup Type
Wet/Dry
Air Flow
300 cfm
Static Pressure
96 in
Tank Material
Plastic
Tank Dry Capacity
17 gal
Tank Wet Capacity
17 gal
Vacuum Collection Type
Reusable Bag
Number of Motor Stages
3
Watts
150W
Peak Horsepower
17 1/2 hp
Amps
17.5
Voltage
120V AC
Weight
63 lb
Standards
OSHA
Series
PRO+GUARD
Vacuum Capacity
17 gal.
Casters
Yes
Warranty
1 yr.
Vacuum Filter
Felt
Drain
No
Includes
GAS20-17A 17-Gallon 300-CFM Dust Extractor, VB170 Heavy-Duty Three-Layer Filter Bag, VF430H HEPA Filter, VH1635A 16 Ft. Anti-Static Vacuum Hose, VX100 Elbow, VX460 Suction Tubes/Floor Set
Application
Dust Extraction
Vacuum Filtration Type
HEPA
Power
2,040 W
Vacuum Air Flow
300 cfm
Current
17.5 A
Vacuum Power Source
Corded
Features
Automatic Filter Cleaning Cleans Filter Every 15 Seconds, Three Layer Heavy Duty Filter Bag
Tool Weight
63 lb
Power Source
Corded
Water Lift
96 in
Collection Type
Disposable Bag
Horsepower
0 hp
Pickup Type
Dry/Wet
OSHA Table Compliant Full or Partial
OSHA Table 1 Compliant
Filter Efficiency
99.97% at 0.3 microns or greater
OSHA Table 1 Compliant
Yes
Kit Contents
(1) Antistatic Hose, (1) Bare Tool, (1) HEPA Filter
Tool Auto-Start
Yes
Wireless On/Off Connection
Yes
Plug Type
Three-Prong
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Tank Size
17 gal
Vacuum Hose Dia.
1 3/8 in
Vacuum Hose Length
25 ft
Width
22 in
Length
25 in
Power Cord Length
27 ft
Hose Length
25 ft
Hose Dia.
1-3/8"
Height
36 in
Overall Height
36 in
Overall Length
25 in
Overall Width
22 in
Cord Length
27 ft
Hose Diameter
1 3/8 in
Wire Rope Length
25 in
Fits Chest Size
Automatic Filter Cleaning Cleans Filter Every 15 Seconds, Three Layer Heavy Duty Filter Bag

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.97 Percent at 0.3 microns, Air Flow 300 cfm, Voltage 120 V AC, Horsepower 0 hp, Kit Contents (1) GAS20-17A 17 Gallon 300-CFM Dust Extractor, (1) VB170 Heavy-Duty Three-Layer Filter Bag, (1) VF430H HEPA Filter, (1) VH1635A 16 ft Anti-Static Vacuum Hose, (1) VX100 Elbow, (1) VX460 Suction Tubes/Floor Set, Pickup Type Dry/Wet, Collection Type Disposable Bag, Tank Size 17 gal, Hose Diameter 1 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.