Vacuum 9 Gallon/Auto-Start System
- Mfr # VAC090AH + GCA30-42K
- Zoro # G224887651
product price:Â
$
1,365.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Air Flow
150 cfm
Tank Size
9 gal
Pickup Type
Dry/Wet
Tank Material
Plastic
OSHA Table 1 Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VAC090AH + GCA30-42K
- Zoro #
- G224887651
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Tank Size
- 9 gal
- Hose Diameter
- 1 3/8 in
Details
- Air Flow
- 150 cfm
- Pickup Type
- Dry/Wet
- Tank Material
- Plastic
- OSHA Table 1 Compliant
- Yes
- Voltage
- 120V AC
Description
Filtration Type HEPA, OSHA Table 1 Compliant Yes, Air Flow 150 cfm, Voltage 120V AC, Pickup Type Dry/Wet, Tank Size 9 gal, Hose Diameter 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.