Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuietCast Brake Pads -BC945

  • Mfr # BC945

  • Zoro # G610759487


product price: $50.69
/ea

Key Features

Features
Bosch OE heritage: 77 years of OE braking excellence promises the highest quality performance, industry-leading strength and durability, and exclusive innovations including Molded Shim Technology (MST);OE style rubber core shim: The industry's best pre-attached multilayer shims ensure the highest quality of bonding between rubber and steel, resulting in lower noise, increased strength, and corrosion resistance;Friction material: Rigorously formulated and tested by Bosch's engineers, the friction material in the QuietCast line are meticulously engineered to achieve superior performance;Powder-coated backing plate: Prevents rust and corrosion for increased product life of the brake pad;Slots and chamfers for premium quality, fit, and function; hardware kit (where available) and synthetic lubricant included to perform a complete brake job;Powder-coated backing plate: Prevents rust and corrosion for increased product life of the brake pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC945
Zoro #
G610759487
UPC #
77212160938
Country of Origin
Mexico

Details

Features
Bosch OE heritage: 77 years of OE braking excellence promises the highest quality performance, industry-leading strength and durability, and exclusive innovations including Molded Shim Technology (MST);OE style rubber core shim: The industry's best pre-attached multilayer shims ensure the highest quality of bonding between rubber and steel, resulting in lower noise, increased strength, and corrosion resistance;Friction material: Rigorously formulated and tested by Bosch's engineers, the friction material in the QuietCast line are meticulously engineered to achieve superior performance;Powder-coated backing plate: Prevents rust and corrosion for increased product life of the brake pad;Slots and chamfers for premium quality, fit, and function; hardware kit (where available) and synthetic lubricant included to perform a complete brake job;Powder-coated backing plate: Prevents rust and corrosion for increased product life of the brake pad

Description

Bosch QuietCast Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.