Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuietCast Brake Pads -BP1210

  • Mfr # BP1210

  • Zoro # G410759656


product price: $42.75
/ea

Key Features

Features
Next-generation friction for best-in-class performance.
Stopping Power
Best
Overall Performance
Best
Friction Material Composition
Semi-metallic
Includes
Abutment Hardware, Hardware Installation Kit, Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP1210
Zoro #
G410759656
UPC #
77212087983
Country of Origin
Mexico

Details

Features
Next-generation friction for best-in-class performance.
Stopping Power
Best
Overall Performance
Best
Friction Material Composition
Semi-metallic
Includes
Abutment Hardware, Hardware Installation Kit, Mounting Hardware Included
Noise
Quietest
OE Number
675489378QB
Reduces Rotor Wear
Best
Durability
Best
Front or Rear Brakes
Front

Description

Bosch QuietCast Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.