Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuietCast Brake Pads -BP1363

  • Mfr # BP1363

  • Zoro # G110759734


product price: $53.99
/ea

Key Features

Features
Next-generation friction for best-in-class performance.
Includes
Mounting Hardware, Hardware Installation Kit Included
Front or Rear Brakes
Front
Durability
Best
Friction Material Composition
Semi-metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP1363
Zoro #
G110759734
UPC #
77212084425
Country of Origin
Mexico

Details

Features
Next-generation friction for best-in-class performance.
Includes
Mounting Hardware, Hardware Installation Kit Included
Front or Rear Brakes
Front
Durability
Best
Friction Material Composition
Semi-metallic
OE Number
675489378QB
Noise
Quietest
Reduces Rotor Wear
Best
Stopping Power
Best
Overall Performance
Best

Description

Bosch QuietCast Brake Pads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.