
QuietCast Brake Pads -BP2224
Mfr # BP2224
Zoro # G310759688
product price: $78.99
/ea
Free Shipping & Returns
Key Features
Features
Next-generation friction for best-in-class performance.
Friction Material Composition
Semi-metallic
OE Number
675489378QB
Reduces Rotor Wear
Best
Front or Rear Brakes
Rear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP2224
Zoro #
G310759688
UPC #
731413001901
Country of Origin
Mexico
Details
Features
Next-generation friction for best-in-class performance.
Friction Material Composition
Semi-metallic
OE Number
675489378QB
Reduces Rotor Wear
Best
Front or Rear Brakes
Rear
Stopping Power
Best
Noise
Quietest
Durability
Best
Includes
Mounting Hardware, Hardware Installation Kit Included
Overall Performance
Best
Description
Bosch QuietCast Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.