
QuietCast Brake Pads -BP966
Mfr # BP966
Zoro # G210760036
product price: $42.15
/eaKey Features
Features
Next-generation friction for best-in-class performance.
Includes
Mounting Hardware, Hardware Installation Kit Included
Noise
Quietest
Friction Material Composition
Semi-metallic
Overall Performance
Best
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP966
Zoro #
G210760036
UPC #
77212077502
Country of Origin
Mexico
Details
Features
Next-generation friction for best-in-class performance.
Includes
Mounting Hardware, Hardware Installation Kit Included
Noise
Quietest
Friction Material Composition
Semi-metallic
Overall Performance
Best
Durability
Best
Front or Rear Brakes
Front
Stopping Power
Best
OE Number
675489378QB
Reduces Rotor Wear
Best
Description
Bosch QuietCast Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.