Zoro Homepage

Radio Kit, Mode AM/FM, 13 13/16"L, 13 3/8"H

  • Mfr # GPB18V-5CN

  • Zoro # G404291148


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Features
360-Degree Stereo Sound, Digital Media Bay, Hybrid Power, Personalized Sound
Tool Weight
19.4 lb
Voltage
18 V
Includes
6 in Auxiliary Cable, (2) AA Batteries
Charger Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPB18V-5CN
Zoro #
G404291148
UPC #
-
Country of Origin
China

Dimensions

Tool Length
13 13/16 in
Tool Depth
14 1/2 in
Tool Height
13 3/8 in
Tool Width
14 1/2 in

Details

Item
Radio Kit
Features
360-Degree Stereo Sound, Digital Media Bay, Hybrid Power, Personalized Sound
Tool Weight
19.4 lb
Voltage
18 V
Includes
6 in Auxiliary Cable, (2) AA Batteries
Charger Input Voltage
120V AC
Included Charger
Yes
Standards
cCSAus, cETLus, CSA, cULus, NOM-ANCE, UL Listed
For Battery Voltage
18V
Memory Presets
4 AM/4 FM
Battery Model Number
BAT611, BAT612, GBA18V40, GBA18V80
Charging Type
USB Charging
Number Ports
2
Play Modes
AM/FM, Auxiliary, Bluetooth(R), USB
Port Types
Auxiliary Port, USB Port
Number of Presets Stations
8
Number of Batteries Included
2
Cordless Tool Kit Contents
Bare Tool, (2) AA Batteries
Bluetooth Capability
Yes
Power Source
Corded and Cordless
Number of USB Ports
1
USB Charging Power
2.1 A
Charging Capability
Yes
Number of Outlets
1
Charger Model Number
BC1836, BC1880, BC3680, BC630, BC660, GAL18V-160C, GAL18V-20, GAL18V-40, GAL18V6-80, GAX1218V-30, GAX18V-30
Battery Series
CORE18V; 18V SlimPack

Description

Radio, Battery Platform CORE18V(R), Product Type Radio, Power Source Corded and Cordless, Play Modes AM/FM, Auxiliary, Bluetooth(R), USB, Tool Length 13 13/16 in, Tool Depth 14 1/2 in, Tool Height 13 3/8 in, Standards cCSAus, cETLus, CSA, cULus, NOM-ANCE, UL Listed, Cordless Tool Kit Contents Bare Tool, (2) AA Batteries, Battery Included / Bare Tool Battery Included, Voltage 18V DC, Charging Type USB, Number of Presets Stations 8, Battery Model Number BAT611, BAT612, GBA18V40, GBA18V80

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.