Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Random Orbit Sander, 5", 18V, Palm

  • Mfr # GEX18V-5N

  • Zoro # G508661458


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Includes
Dust Bag, Medium Backing Pad, Sanding Disc
Tool Length
8 3/4 in
Features
Compact Shape, Constant Speed, Cordless, Powerful Random Orbit Sander, Easy to Reach On/Off Switch, Ergonomic Palm-Grip Design - Helps Provide Maximum Control and Convenience, Mobile Dust Collection, Soft-Start Technology, Speed Selector, Vibration Dampening Element
Voltage
18 V
Product Type
Random Orbital Sander
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEX18V-5N
Zoro #
G508661458
UPC #
000346657845
Country of Origin
China

Dimensions

Tool Length
8 3/4 in
Tool Width
6 in
Maximum Disc Diameter
5 in
Tool Height
4 1/4 in
Orbit Size
3/32 in
Minimum Disc Diameter
5 in

Details

Includes
Dust Bag, Medium Backing Pad, Sanding Disc
Features
Compact Shape, Constant Speed, Cordless, Powerful Random Orbit Sander, Easy to Reach On/Off Switch, Ergonomic Palm-Grip Design - Helps Provide Maximum Control and Convenience, Mobile Dust Collection, Soft-Start Technology, Speed Selector, Vibration Dampening Element
Voltage
18 V
Product Type
Random Orbital Sander
Grip Type
Palm
Item
Random Orbit Sander
Speed Settings
Variable
Number of Vacuum Holes
8
Bare Tool/Battery Included
Bare Tool
Cordless Tool Kit Contents
Bare Tool
Dust Collection Type Included
Dust Bag, Vacuum Hose Mount
Abrasive Mount Type
Hook and Loop
Minimum Orbits per Minute
6,000
Tool Weight
2 lb
Number of Batteries Included
0
Power Source
Cordless
Included Charger
No
Maximum Orbits per Minute
10,000
Motor Type
Brushless
Standards
CSA, cULus, ETL, UL Listed
Disc Motion
Random Orbital
Minimum Motor Speed
6,000 RPM
Minimum Disc Speed
6,000 OPM
Maximum Motor Speed
10,000 RPM
Tool Series
GEX18V
Maximum Disc Speed
10,000 OPM
Number of Chargers Included
0
Battery Platform
CORE18V

Description

Random Orbit Sander, Product Type Random Orbital Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 10,000 OPM, Voltage 18 V, Bare Tool/Battery Included Bare Tool, Battery Platform CORE18V, Number of Batteries Included 0, Battery Capacity Not Applicable, Number of Vacuum Holes 8, Dust Collection Port Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.