Zoro Homepage

Random Orbit Sander Kit, 5", 18V, Palm

  • Mfr # GEX18V-5B15

  • Zoro # G508661502


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 18V Charger, Dust Bag, (1) GBA18V80 18V Core 18V Lithium-Ion 4.0 Ah Compact Battery, (1) Medium Backing Pad, (1) Sanding Disc
Tool Length
8 3/4 in
Features
Compact Shape, Constant Speed, Cordless, Powerful Random Orbit Sander, Easy to Reach On/Off Switch, Ergonomic Palm-Grip Design - Helps Provide Maximum Control and Convenience, Mobile Dust Collection, Soft-Start Technology, Speed Selector, Vibration Dampening Element
Voltage
18 V
Minimum Orbits per Minute
6,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEX18V-5B15
Zoro #
G508661502
UPC #
000346662313
Country of Origin
China

Dimensions

Tool Length
8 3/4 in
Tool Height
4 1/4 in
Orbit Size
3/32 in
Tool Width
6 in
Maximum Disc Diameter
5 in
Minimum Disc Diameter
5 in

Details

Includes
(1) 18V Charger, Dust Bag, (1) GBA18V80 18V Core 18V Lithium-Ion 4.0 Ah Compact Battery, (1) Medium Backing Pad, (1) Sanding Disc
Features
Compact Shape, Constant Speed, Cordless, Powerful Random Orbit Sander, Easy to Reach On/Off Switch, Ergonomic Palm-Grip Design - Helps Provide Maximum Control and Convenience, Mobile Dust Collection, Soft-Start Technology, Speed Selector, Vibration Dampening Element
Voltage
18 V
Minimum Orbits per Minute
6,000
Grip Type
Palm
Power Source
Cordless
Battery Model Number
GBA18V80
Number of Batteries Included
1
Number of Chargers Included
1
Number of Vacuum Holes
8
Included Charger
Yes
Abrasive Mount Type
Hook and Loop
Tool Weight
2 lb
Battery Capacity
4.0 Ah
Bare Tool/Battery Included
Battery Included
Disc Motion
Random Orbital
Product Type
Random Orbital Sander Kit
Motor Type
Brushless
Dust Collection Type Included
Dust Bag, Vacuum Hose Mount
Standards
CSA, cULus, ETL, UL Listed
Cordless Tool Kit Contents
Charger, Bare Tool, Battery
Speed Settings
Variable
Maximum Orbits per Minute
10,000
Battery Platform
CORE18V
Item
Random Orbit Sander Kit
Minimum Motor Speed
6,000 RPM
Tool Series
GEX18V
Maximum Disc Speed
10,000 OPM
Maximum Motor Speed
10,000 RPM
Minimum Disc Speed
6,000 OPM
Charger Model Number
GAL18V-40

Description

Random Orbit Sander Kit, Product Type Random Orbital Sander Kit, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 10,000 OPM, Voltage 18 V, Bare Tool/Battery Included Battery Included, Battery Platform CORE18V, Number of Batteries Included 1, Battery Capacity 4.0 Ah, Number of Vacuum Holes 8, Dust Collection Port Size Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.