Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocating Saw, 0 to 2900 spm, 8 lb.

  • Mfr # RS428

  • Zoro # G3747554


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Stroke Length
1 1/8 in
Max. Strokes per Minute
2,900 stroke/min
Features
Constant Response(TM) Circuitry, Orbital Action, Toolless Blade Change, Variable Speed Trigger, Vibration Control
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS428
Zoro #
G3747554
UPC #
000346392579
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
18 3/8 in
Length of Stroke
1-1/8"
Cord Length
8 ft
Overall Length
18 3/8 in

Details

Item
Reciprocating Saw
Voltage
120 V AC
Max. Strokes per Minute
2,900 stroke/min
Features
Constant Response(TM) Circuitry, Orbital Action, Toolless Blade Change, Variable Speed Trigger, Vibration Control
Adjustable Shoe
Yes
Power Source
Corded
Stroke Type
Orbital
Tool Weight
8 lb
Corded/Cordless
Corded
Corded/Banded
Corded
Strokes per Minute
0 to 2900
Blade Stroke
1-1/8"
Keyless Blade Clamp
Yes
Amps
14.0
Item - Corded Reciprocating Saws
Corded Reciprocating Saw
Includes
(1) Carrying Bag, (1) Reciprocating All Purpose Saw Blade
Cutting Action
Orbital
Application
General Purpose
Min. Strokes per Minute
0 stroke/min
Current
14 A
Tool Style
Full-Size
Pivoting Head
No
Shoe Material
Magnesium
Variable Speed
Yes
Vibration Reduction
Yes
Includes Vibration Reduction
Vibration Reduction Included
Stroke Rate - Maximum
2,900 stroke/min
Speed Control
Variable
Product Type
Reciprocating Saw
Includes Pivoting Head
Pivoting Head Not Included
Includes Adjustable Shoe
Shoe Adjustable
Includes Keyless Blade Clamp
Keyless Blade Included
Frequency
60 Hz
Stroke Rate - Minimum
0 stroke/min
Plug Type
Three-Prong

Description

Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Current 14 A, Stroke Length 1 1/8 in, Stroke Type Orbital, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 2,900 stroke/min, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 18 3/8 in, Tool Weight 8 lb, Voltage 120 V AC, Frequency 60 Hz, Plug Type Three-Prong, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.