Zoro Homepage

Reciprocating Saw, 1.25 in L, 18 V DC

  • Mfr # GSA18V-126N

  • Zoro # G015854961


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/4 in
Features
Adaptive Speed Control - Delivers Smooth Controlled Starts Ramping upto the Selected Speed for Optimal Control and Precision, Adjustable Footplate - Allows for Adjustable Cutting Depth and Even Wear on Blades to Help Extend Blade Life, Blade Removal Lever - Allows for Quick Easy Toolless Blade Changes, Dual Vibration Dampening - Helps Reduce Vibration to Promote Comfort on the Job, End of Cut Detection Stops the Tool Once the Blade Exits the Material to Help Prevent Accidental Material Cuts, Enhanced User Interface - for Easy Activation of Innovative Features Like Kickback Control End of Cut Detection and Adaptive Speed Control, in Line Design - for Easier Close to the Wall Cuts, Kickback Control - Helps Stop the Blade and Reduces the Risk of Sudden Tool Reactions in Bind Up Situations, LED Light - Illuminates Dimly Lit Work Areas, Orbital or Straight for Tougher Cuts, Orbital/In Line Switch - Allows for Easy Control of Blade Motion, Saw Hook - Allows for Quick and Convenient Storage Between Cuts, Six Speed Settings - to Help Tailor Performance to the Task at Hand
Power Source
Cordless
Stroke Type
Orbital, Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSA18V-126N
Zoro #
G015854961
UPC #
0000346820430
Country of Origin
Hungary

Dimensions

Stroke Length
1 1/4 in
Overall Length
18 1/2 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Features
Adaptive Speed Control - Delivers Smooth Controlled Starts Ramping upto the Selected Speed for Optimal Control and Precision, Adjustable Footplate - Allows for Adjustable Cutting Depth and Even Wear on Blades to Help Extend Blade Life, Blade Removal Lever - Allows for Quick Easy Toolless Blade Changes, Dual Vibration Dampening - Helps Reduce Vibration to Promote Comfort on the Job, End of Cut Detection Stops the Tool Once the Blade Exits the Material to Help Prevent Accidental Material Cuts, Enhanced User Interface - for Easy Activation of Innovative Features Like Kickback Control End of Cut Detection and Adaptive Speed Control, in Line Design - for Easier Close to the Wall Cuts, Kickback Control - Helps Stop the Blade and Reduces the Risk of Sudden Tool Reactions in Bind Up Situations, LED Light - Illuminates Dimly Lit Work Areas, Orbital or Straight for Tougher Cuts, Orbital/In Line Switch - Allows for Easy Control of Blade Motion, Saw Hook - Allows for Quick and Convenient Storage Between Cuts, Six Speed Settings - to Help Tailor Performance to the Task at Hand
Power Source
Cordless
Stroke Type
Orbital, Straight
Tool Weight
8.1 lb
Blade Clamp Type
Lever Lock
Includes
GSA18V-126 PROFACTOR 18V 1 1/4 in Reciprocating Saw, Wood with Nails Reciprocating Saw Blade
Number of Chargers Included
0
Battery Manufacturing Model Number
GBA18V120, GBA18V60, GBA18V80
Includes Vibration Reduction
Vibration Reduction Included
Battery Platform
AMPShare 18V
Speed Control
Variable
Product Type
Reciprocating Saw
Includes Battery
Tool Only
Stroke Rate - Minimum
0
Number of Batteries Included
0
Stroke Rate - Maximum
3,000
Motor Type
Brushless

Description

Reciprocating Saw

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.