Zoro Homepage

Reciprocating Saw Blade, Blade 9" L

  • Mfr # RM914-25B

  • Zoro # G308260882


product price: $2.49
/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Blade Material
Bi-Metal
Primary Material Application
Thick Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM914-25B
Zoro #
G308260882
UPC #
000346348064
Country of Origin
Switzerland

Dimensions

Length
9 in
Blade Thickness
1/32 in
Blade Length
9 in
Cut Width
0.035 in
Height
3/4 in
Overall Length
9 in
Overall Width
3/4 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Blade Material
Bi-Metal
Primary Material Application
Thick Metal
Application
Metal, Thick Metal
Materials Cut
Metal
Includes
(25) 9 in 14 TPI Metal Reciprocating Saw Blades
For Use With Saw Type
Reciprocating Saws
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal

Description

Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Metal, Blade Length 9 in, Teeth per Inch 14, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.