Reciprocating Saw Blade, Blade 9" L
Mfr # RM918-25B
Zoro # G208260845
product price: $2.59
/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Includes
(5) 9 in 18 TPI Metal Reciprocating Saw Blades
For Use With Saw Type
Reciprocating Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RM918-25B
Zoro #
G208260845
UPC #
000346348057
Country of Origin
Switzerland
Dimensions
Length
9 in
Height
3/4 in
Blade Length
9 in
Blade Thickness
1/32 in
Cut Width
0.035 in
Overall Thickness
0.04 in
Overall Width
3/4 in
Cut Width - Maximum
0.04 in
Overall Length
9 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Includes
(5) 9 in 18 TPI Metal Reciprocating Saw Blades
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Application
Metal
Materials Cut
Metal
Primary Material Application
Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal
Description
Reciprocating Saw Blade, Primary Material Application Metal, Materials Cut Metal, Blade Length 9 in, Teeth per Inch 18, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.