Shop BOSCH
See all product information
Create Account
Reciprocating Saw
- Mfr # GSA12-30
- Zoro # G522935597
product price:Â
$
145.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Current
12 A
Frequency
60 Hz
Tool Style
Compact
Stroke Length
1 3/16 in
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSA12-30
- Zoro #
- G522935597
- UPC #
- 0000346822212
- Country of Origin
- China
Dimensions
- Stroke Length
- 1 3/16 in
- Overall Length
- 19 3/8 in
- Cord Length
- 8 ft
- Wire Rope Length
- 19 3/8 in
- Length
- 19 3/8 in
Details
- Current
- 12 A
- Frequency
- 60 Hz
- Tool Style
- Compact
- Application
- General Purpose
- Plug Type
- Three-Prong
- Item
- Reciprocating Saw
- Product Type
- Reciprocating Saw
- Includes Adjustable Shoe
- Shoe Adjustable
- Stroke Rate - Maximum
- 3,000 stroke/min
- Voltage
- 120 V AC
- Includes Case
- Case Included
- Tool Weight
- 8.2 lb
- Includes
- Carry Bag, Wood and Metal Cutting Reciprocating Saw Blade
- Includes Vibration Reduction
- Vibration Reduction Not Included
- Power Source
- Corded
- Speed Control
- Variable
- Includes Keyless Blade Clamp
- Keyless Blade Included
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Reciprocating Saw, Corded, Tool Style Compact, Current 12 A, Stroke Length 1 3/16 in, Stroke Type Straight, Tool Weight 8.2 lb, Voltage 120 V AC, Frequency 60 Hz, Plug Type Three-Prong, Cord Length 8 ft, Includes Carry Bag, Wood and Metal Cutting Reciprocating Saw Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.