Zoro Homepage

ReciprocatingSawKit, 1.125inL, 18VDC

  • Mfr # GSA18V-110B14

  • Zoro # G411378474


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
2,900
Features
1 1/8 in Stroke Length and 0-2900 Spm - Optimized for Fast Cutting and more Material Removal in Various Materials, Adjustable Footplate - Allows for an even Wear on Blades to Extend Blade Life, Ampshare(TM) System - Designed to be Multi-Brand Compatible Across many Cordless Products to make Managing your Work Day Easier, Ampshare(TM) System Compatibility - 18V Batteries and Chargers are Compatible with Bosch 18V Power Tools and a Growing List of Cordless Products from Ampshare(TM) Brands, Biturbo Brushless(TM) Technology - Featuring a Brushless High-Performance Motor and Drive-Train System Engineered to take Full Advantage of the Additional Power Generated by Core18V(R) High Power Batteries, Core18V(R) High Power 8 Ah Battery - Compatible with Bosch 18V Tools and Delivers 2X more Runtime than Gba18v40, Ergonomics - Made with a Curved Upper Part of Handle for Convenient Multi-Grip Position, In-Line Design - Delivers Efficient Cutting in Metal, Wood and more while Allowing Close-to-the-Wall Cuts, Lockjaw Toolless Blade-Change System - Provides Quick One-Handed Blade Insertion and Spring Ejection to Keep Hands off Hot Blades, On-Tool Storage - for Footplate Depth Adjustments, Orbital Mode Switch - Provides Faster Cutting in Wood and Soft Materials, Pivoting Footplate - Provides Flexibility while Cutting, Rafter Hook - Allows Tool to be Quickly Hung between Cuts, Soft Grip - Provides Improved Handling and Grip, Variable-Speed Trigger - Controls Operating Speed for more Tool Control, Vibration Control Counterbalance Technology - Limits Vibration for Easier Handling and Comfort
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSA18V-110B14
Zoro #
G411378474
UPC #
000346806410
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
17 7/10 in
Overall Length
17 11/16 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
2,900
Features
1 1/8 in Stroke Length and 0-2900 Spm - Optimized for Fast Cutting and more Material Removal in Various Materials, Adjustable Footplate - Allows for an even Wear on Blades to Extend Blade Life, Ampshare(TM) System - Designed to be Multi-Brand Compatible Across many Cordless Products to make Managing your Work Day Easier, Ampshare(TM) System Compatibility - 18V Batteries and Chargers are Compatible with Bosch 18V Power Tools and a Growing List of Cordless Products from Ampshare(TM) Brands, Biturbo Brushless(TM) Technology - Featuring a Brushless High-Performance Motor and Drive-Train System Engineered to take Full Advantage of the Additional Power Generated by Core18V(R) High Power Batteries, Core18V(R) High Power 8 Ah Battery - Compatible with Bosch 18V Tools and Delivers 2X more Runtime than Gba18v40, Ergonomics - Made with a Curved Upper Part of Handle for Convenient Multi-Grip Position, In-Line Design - Delivers Efficient Cutting in Metal, Wood and more while Allowing Close-to-the-Wall Cuts, Lockjaw Toolless Blade-Change System - Provides Quick One-Handed Blade Insertion and Spring Ejection to Keep Hands off Hot Blades, On-Tool Storage - for Footplate Depth Adjustments, Orbital Mode Switch - Provides Faster Cutting in Wood and Soft Materials, Pivoting Footplate - Provides Flexibility while Cutting, Rafter Hook - Allows Tool to be Quickly Hung between Cuts, Soft Grip - Provides Improved Handling and Grip, Variable-Speed Trigger - Controls Operating Speed for more Tool Control, Vibration Control Counterbalance Technology - Limits Vibration for Easier Handling and Comfort
Power Source
Cordless
Stroke Type
Orbital, Straight
Tool Weight
7 lb
Standards
cETLus, cSAus, cULus Listed CSA
Cordless Tool Kit Contents
18V Charger, Carrying Bag, GBA18V80 18V CORE18V(R) Lithium-Ion 8Ah High Power Battery, GSA18V-110 PROFACTOR(TM) 18V 1-1/8 in Reciprocating Saw, Metal-Cutting Reciprocating Saw Blade, Wood-with-Nails Reciprocating Saw Blade
Handle Type
Ergonomic
Brushless Motor
Yes
Vibration Reduction
Yes
Includes
18V Charger, 18V CORE18V(R) Lithium-Ion 8 Ah High Power Battery (GBA18V80), Carrying Bag, Metal-Cutting Reciprocating Saw Blade, PROFACTOR(TM) 18V 1-1/8 in Reciprocating Saw (GSA18V-110), Wood-with-Nails Reciprocating Saw Blade
Application
Metal, Wood
Battery Capacity
8 Ah
Variable Speed
Yes
Number of Batteries Included
1
Case Included
Yes
Charger Included
Yes
Min. Strokes per Minute
0
Battery Model No.
GBA18V120; GBA18V60; GBA18V80
Charger Model
BC1880
Speed Control
Variable
Includes Case
Case Included
Battery Manufacturing Model Number
GBA18V120, GBA18V60, GBA18V80
Motor Type
Brushless
Number of Chargers Included
1
Includes Battery
Battery Included
Stroke Rate - Minimum
0
Stroke Rate - Maximum
2,900
Includes Vibration Reduction
Vibration Reduction Included
Charger Manufacturing Model Number
BC1880

Description

Reciprocating Saw Kit, Cordless, Primary Saw Application Metal; Wood, Stroke Length 1 1/8 in, Stroke Type Orbital, Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,900, Variable Speed Yes, Vibration Reduction Yes, Tool Length 17 7/10 in, Tool Weight 7 lb, Brushless Motor Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.