Shop BOSCH
See all product information
Create Account
Replacement Dies Set, 0.92 in L
- Mfr # GGC2550
- Zoro # G323557707
product price:Â
$
109.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
2
Features
2-Piece Set, Adjustable Capacity
Includes
(2) Cutting Dies
Fits Brand
Bosch
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GGC2550
- Zoro #
- G323557707
- UPC #
- 0000346678758
- Country of Origin
- China
- Item
- Replacement Dies Set
- Number of Pieces
- 2
- Features
- 2-Piece Set, Adjustable Capacity
- Includes
- (2) Cutting Dies
- Fits Brand
- Bosch
- Material
- Metal
- Shell Material
- Metal
- Traction Material
- Metal
Dimensions
- Overall Length
- 0.92 in
- Wire Rope Length
- 0.92 in
- Length
- 0.92 in
- Fits Chest Size
- 2-Piece Set, Adjustable Capacity
Description
Replacement Dies Set, Product Type Threaded Rod Cutter Set, Compatible Cutter Grainger Part Number 424EL4, Compatible Threader Manufacturer Part Number GGC18V-12N, Features 2-Piece Set, Adjustable Capacity, Fits Brand Bosch, Includes (2) Cutting Dies, Material Metal, Number of Pieces 2, Overall Length 0.92 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.