Zoro Homepage

Rivet Tool, 0.96875 in L, 18 V DC

  • Mfr # GRG18V-3600CN

  • Zoro # G711769545


product price: $1,149.00
/ea
Free Shipping & Returns

Key Features

Includes
(4) Nosepieces, Additional Clamping Jaw Set, Belt Clip, GRG18V-3600C 18V Brushless Connected Rivet Tool, Mandrel Container, Nosepiece Wrench
Material
Plastic
Battery Series
AMPShare 18V
Blind Rivet Dia. - Aluminum
1/8 in, 5/32 in, 3/16 in, 1/4 in
Case Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRG18V-3600CN
Zoro #
G711769545
UPC #
000346809145
Country of Origin
China

Dimensions

Blind Rivet Dia. - Aluminum
1/8 in, 5/32 in, 3/16 in, 1/4 in
Stroke Length
31/32 in
Blind Rivet Dia. - Stainless Steel
1/8 in, 5/32 in, 3/16 in, 1/4 in
Overall Length
11 13/32 in
Blind Rivet Dia. - Steel
1/8 in, 5/32 in, 3/16 in, 1/4 in
Overall Width
2 19/32 in
Overall Height
9 19/32 in
Blind Rivet Diameter - Stainless Steel
1/8 in, 5/32 in, 3/16 in, 1/4 in
Blind Rivet Diameter - Aluminum
1/8 in, 5/32 in, 3/16 in, 1/4 in
Blind Rivet Diameter
1/8 in, 5/32 in, 3/16 in, 1/4 in
Blind Rivet Diameter - Steel
1/8 in, 5/32 in, 3/16 in, 1/4 in

Description

Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor Yes, Voltage 18 V DC, Pulling Force 3,595 lb, Stroke Length 31/32 in, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 1/8 in, 5/32 in, 3/16 in, 1/4 in, Blind Rivet Dia. - Stainless Steel 1/8 in, 5/32 in, 3/16 in, 1/4 in, Blind Rivet Dia. - Steel 1/8 in, 5/32 in, 3/16 in, 1/4 in, Number of Batteries Included 0, Battery Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.