Rotary Hammer 18V Kit/Dust Att
- Mfr # GBH18V-26DK24 + GDE18V-26DN
- Zoro # G724887656
product price:Â
$
1,164.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blows per Minute - Maximum
4,350 bpm
Anti-Kickback Clutch
Yes
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
1 in
Number of Chargers Included
1
Battery Capacity
12Ah, 15Ah, 4Ah, 6Ah, 8.0Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBH18V-26DK24 + GDE18V-26DN
- Zoro #
- G724887656
- UPC #
- -
- Country of Origin
- Multiple
- Blows per Minute - Maximum
- 4,350 bpm
- Anti-Kickback Clutch
- Yes
- Solid Bit Optimal Drilling Capacity in Concrete - Maximum
- 1 in
- Number of Chargers Included
- 1
- Battery Capacity
- 12Ah, 15Ah, 4Ah, 6Ah, 8.0Ah
- Number of Batteries Included
- 2
- Voltage
- 18V DC
- Tool Series
- 18 Volt
- Handle Type
- D-Handle
- Core Bit Capacity in Concrete - Maximum
- 2 5/8 in
- Modes of Operation
- Hammer and Rotate, Hammer Only
- Battery Platform
- CORE18V(R)
- Chuck Style
- SDS-Plus
- Impact Energy
- 1.9 ft-lb
- Item
- Rotary Hammer Kit
- Includes
- (2) GBA18V80 18V CORE18V Lithium-Ion 8.0 Ah Performance Batteries, 18V Fast Charger, Auxiliary Handle, Carrying Case, Depth Gauge, Mobile Dust Extractor
Description
Rotary Hammer Kit, Voltage 18V DC, Chuck Style SDS-Plus, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Brushless Motor Yes, Battery Capacity 12Ah, 15Ah, 4Ah, 6Ah, 8.0Ah, Impact Energy 1.9 ft-lb, Handle Type D-Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.