Rotary Hammer Accessory
Mfr # HS1402
Zoro # G101253272
product price: $20.25
/eaKey Features
Overall Length
8 in
Drill Bit Size
1/8 in
Chisel Type
Concrete
Non-Sparking
No
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1402
Zoro #
G101253272
UPC #
000346495034
Country of Origin
Italy
Dimensions
Overall Length
8 in
Drill Bit Size
1/8 in
Shank Diameter
5/8 in
Head Width
1/8 in
Details
Item
Rotary Hammer Accessory
Chisel Type
Concrete
Non-Sparking
No
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Sub Brand
Bulldog(TM)
Chisel Collar Shape
Point
Cutting Application
Holemaking
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Primary Material Application
Concrete
Cutting Direction
Right Hand
Material - Machining
Stainless Steel
Decimal Equivalent
0.125
Description
Rotary Hammer Accessory, Chisel Type Concrete, Shank Type - Machining SDS Plus, Shank Diameter 5/8 in, Shank Hex Size Not Applicable, Measurement System Fractional Inch, Head Width 1/8 in, Overall Length 8 in, Chisel Collar Shape Point, For Tool Type Rotary Drill, Maximum Drilling Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.