Rotary Hammer Accessory
Mfr # HS1418
Zoro # G001253266
product price: $66.95
/eaKey Features
Overall Length
11 in
Drill Bit Size
5 in
Sub Brand
Bulldog(TM)
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1418
Zoro #
G001253266
UPC #
000346655285
Country of Origin
Italy
Dimensions
Overall Length
11 in
Drill Bit Size
5 in
Head Width
5 in
Shank Diameter
0 in
Details
Item
Rotary Hammer Accessory
Sub Brand
Bulldog(TM)
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Non-Sparking
No
Chisel Collar Shape
Flat
Primary Material Application
Wood
Cutting Direction
Right Hand
Material - Machining
Stainless Steel
Cutting Application
Scraping
Shank Type - Machining
SDS Plus
Chisel Type
Floor Scraper
Decimal Equivalent
5
Description
Rotary Hammer Accessory, Chisel Type Floor Scraper, Shank Type - Machining SDS Plus, Shank Diameter 0 in, Shank Hex Size Not Applicable, Measurement System Fractional Inch, Head Width 5 in, Overall Length 11 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill, Maximum Drilling Depth Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.