Zoro Homepage

Rotary Hammer Accessory

  • Mfr # HS1909-12

  • Zoro # G501253278


product price: $73.69
/ea

Key Features

Overall Length
12 in
Drill Bit Size
1 3/4 in
Shank Diameter
0 in
Shank Type - Machining
SDS Max
Chisel Type
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1909-12
Zoro #
G501253278
UPC #
000346655780
Country of Origin
Italy

Dimensions

Overall Length
12 in
Drill Bit Size
1 3/4 in
Shank Diameter
0 in
Head Width
1 3/4 in

Details

Item
Rotary Hammer Accessory
Shank Type - Machining
SDS Max
Chisel Type
Concrete
Finish - Machining
Bright (Uncoated)
Cutting Application
Holemaking
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Non-Sparking
No
Chisel Collar Shape
Bushing
Primary Material Application
Concrete
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Decimal Equivalent
1.75
Sub Brand
Bulldog(TM)

Description

Rotary Hammer Accessory, Chisel Type Concrete, Shank Type - Machining SDS Max, Shank Diameter 0 in, Shank Hex Size Not Applicable, Measurement System Fractional Inch, Head Width 1 3/4 in, Overall Length 12 in, Chisel Collar Shape Bushing, For Tool Type Rotary Drill, Maximum Drilling Depth Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.