Rotary Hammer Attachment, 5.625 in L
Mfr # GFA12-H
Zoro # G611378502
product price: $99.00
/ea
Free Shipping & Returns
Key Features
Includes
Depth Gauge, Side Handle
Overall Length
5 5/8 in
For Use With
12V Max Drill/Drivers with 5-in-1 Flexiclick(R) System, GSR12V-300FC, GSR12V-140FC
Compatible Product Type
12V Max Drill/Drivers with 5-in-1 Flexiclick(R) System, GSR12V-140FC, GSR12V-300FC
Product Type
Rotary Hammer Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFA12-H
Zoro #
G611378502
UPC #
000346659238
Country of Origin
China
Dimensions
Overall Length
5 5/8 in
Details
Item
Rotary Hammer Attachment
Includes
Depth Gauge, Side Handle
For Use With
12V Max Drill/Drivers with 5-in-1 Flexiclick(R) System, GSR12V-300FC, GSR12V-140FC
Compatible Product Type
12V Max Drill/Drivers with 5-in-1 Flexiclick(R) System, GSR12V-140FC, GSR12V-300FC
Product Type
Rotary Hammer Attachment
Description
Rotary Hammer Attachment, For Use With 12V Max Drill/Drivers with 5-in-1 Flexiclick(R) System, GSR12V-300FC, GSR12V-140FC, Overall Length 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.