Zoro Homepage
This item is Discontinued.
Bosch Rotary Hammer Kit, 18V, Keyless Chuck GBH18V-26K

Rotary Hammer Kit, 18V, Keyless Chuck (Discontinued)

  • Mfr # GBH18V-26K
  • Zoro # G0232062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBH18V-26K
Zoro #
G0232062
UPC #
000346489309
Country of Origin
Germany

Dimensions

Tool Length
13-11/16"

Details

Item
Cordless Rotary Hammer Kit
Chuck Type
SDS Plus
Voltage
18.0
No Load RPM
0 to 890
Cordless Tool Battery Type
Li-Ion
Blows per Minute
0 to 4350
Battery Capacity
4.0Ah
Core Bit Capacity
2 5/8 in
Solid Bit Capacity
1 in
Corded/Cordless
Cordless
Brushless Motor
Yes
Series
Bulldog
Battery Pack Replacement
22DK18
Stop Rotation
No
Includes
Charger, Auxiliary Handle, Depth Gauge, Carrying Case
Capacity in Concrete
1"
Battery Included
22DK18
Features
Tool Weight
6.3 lb.
Corded/Banded
Cordless
Handle Type
Soft Grip
Impact Energy
1.9 ft.-lb.

Description

Cordless Rotary Hammer Kit, Voltage 18.0, Blows per Minute 0 to 4350, Brushless Motor Yes, Battery Capacity 4.0Ah, Core Bit Capacity 2 5/8 in, Impact Energy 1.9 ft-lb, Handle Type Soft Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.