Zoro Homepage

Rotary Hammer/Grinder Kit, 7.5A, 120V

  • Mfr # 11255VSR / GWX10-45DE / 5 WHEELS

  • Zoro # G3976999


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Impact Energy
2.2 ft-lb
Includes
(5) Abrasive Cut-Off Wheels, Depth Rod, Side Handle, Wheel Guard
Blows per Minute
0 to 5800
Core Bit Capacity
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11255VSR / GWX10-45DE / 5 WHEELS
Zoro #
G3976999
UPC #
-
Country of Origin
Multiple

Dimensions

Tool Length
17 1/4 in

Details

Item
Corded Combination Kit
Voltage
120V AC
Impact Energy
2.2 ft-lb
Includes
(5) Abrasive Cut-Off Wheels, Depth Rod, Side Handle, Wheel Guard
Blows per Minute
0 to 5800
Core Bit Capacity
2-5/8 in
Chuck Type
SDS Plus
Reversing
Yes
Corded/Cordless
Corded
Solid Bit Capacity
1 in
Amps
7.5
No Load RPM
0 to 1300
Cord
13 ft 2-Cond.
Stop Rotation
Yes
Standards
UL Listed, CSA Certified
Features
D-Handle, Aux Handle with Built-In Quick Release Depth Gauge
Tool Weight
6.7 lb
SDS Rotary Hammer
11255VSR
Number of Tools
2
Tools Included
Angle Grinder, Rotary Hammer
Angle Grinder
GWX10-45DE
Carrying Case
(1) Carrying Case

Description

Corded Combination Kit, Voltage 120V AC, Number of Tools 2, Tools Included Angle Grinder, Rotary Hammer, 11255VSR SDS Rotary Hammer, GWX10-45DE Angle Grinder, Carrying Case (1) Carrying Case, Includes (5) Abrasive Cut-Off Wheels, Depth Rod, Side Handle, Wheel Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.