Rotary Laser Battery Board Mount, 5/8"-11
- Mfr # BB1
- Zoro # G623523884
product price:Â
$
108.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Accessory Type
Batter Board Holder
Overall Height
7 1/4 in
Features
Universal Compatibility
Material
Metal, Plastic
Thread Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB1
- Zoro #
- G623523884
- UPC #
- 0000346829792
- Country of Origin
- China
Dimensions
- Overall Height
- 7 1/4 in
- Thread Size
- 5/8"-11
- Overall Width
- 5 5/16 in
- Overall Length
- 8 1/2 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
- Fits Chest Size
- Universal Compatibility
Details
- Accessory Type
- Batter Board Holder
- Item
- Rotary Laser Battery Board Mount
- Features
- Universal Compatibility
- Material
- Metal, Plastic
- Includes
- (1) BB1 Batter Board Holder
- Number of Pieces
- 1
- Compatible with Level Type
- Rotary Laser Levels
- Color
- Black, Red
- Compatible with Manufacturer Model Number
- GRL18V-31K, GRL18V-34K, GRL18V-34P, GRL2000-40HVK, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
- Compatible Manufacturer Model Number
- GRL18V-31K, GRL18V-34K, GRL18V-34P, GRL2000-40HVK, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
- Compatible with Mfr. Model Number
- GRL18V-31K, GRL18V-34K, GRL18V-34P, GRL2000-40HVK, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
- Compatible Manufacturer Part Number
- GRL18V-31K, GRL18V-34K, GRL18V-34P, GRL2000-40HVK, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
- Shell Material
- Metal, Plastic
- Wire Color
- Black, Red
Description
Rotary Laser Battery Board Mount, Overall Length 8 1/2 in, Accessory Type Batter Board Holder, Overall Height 7 1/4 in, Overall Width 5 5/16 in, Compatible Grainger Part Number 348GP6, 428EM9, 428EN0, 428EN2, 494R20, 61KL79, 820FW1, Compatible with Level Type Rotary Laser Levels, Material Metal, Plastic, Color Black, Red, Compatible with Manufacturer Model Number GRL18V-31K, GRL18V-34K, GRL18V-34P, GRL2000-40HVK, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK, Features Universal Compatibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.