Shop BOSCH
See all product information
Create Account
Rotary Laser
Mfr # GRL18V-31K
Zoro # G623785534
product price:Â
$
1,045.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Batteries
Batteries Included
Includes
(1) Alkaline Adapter, (1) Tripod, (1) 18V 4 Ah Battery, (1) Battery Charger, (1) GR8 Grade Rod, (1) Rotary Laser, (1) Laser Receiver, (1) Plastic Carrying Case
Bluetooth
Not Bluetooth Compatible
Outdoor Range - Maximum
1,000 ft
Indoor Range - Maximum
1,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRL18V-31K
- Zoro #
- G623785534
- UPC #
- 0000346829037
- Country of Origin
- Malaysia
Dimensions
- Tripod Thread Size
- 5/8"-11
- Overall Height
- 23 in
- Overall Depth
- 10 in
- Overall Width
- 40 in
Description
Rotary Laser, Accuracy +/-1/16 in @ 100 ft, Battery Type 18V, Alkaline, Bluetooth Not Bluetooth Compatible, Features AMPShare(TM) System, Includes (1) Alkaline Adapter, (1) Tripod, (1) 18V 4 Ah Battery, (1) Battery Charger, (1) GR8 Grade Rod, (1) Rotary Laser, (1) Laser Receiver, (1) Plastic Carrying Case, Number of Beams 1, Number of Planes 1, Number of Dots 0, Number of Lines 1, Working Range with Detector - Maximum 1,000 ft, Working Range without Detector - Maximum Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.