Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Laser Kit, 5/8-11 Thread Size

  • Mfr # GRL900-20HVK

  • Zoro # G9086400


product price: $769.00
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRL900-20HVK
Zoro #
G9086400
UPC #
000346634822
Country of Origin
Malaysia

Dimensions

Width
2 5/16 in
Thread Size
5/8"-11
Height
3 13/64 in
Length
3 13/64 in
Overall Height
7 1/2 in
Tripod Thread Size
5/8"-11
Overall Width
6 11/16 in
Overall Depth
7 in

Details

Item
Rotary Laser Kit
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
2
Number of Lines
0
Laser Color
Red
Range w/o Detector
1,000 ft
Preset Angle
None
Laser Class
Class 3R
Auto Shutoff
Yes
Battery Type
AA, D
Plumb Down
Yes
Rotating Speed
150 RPM, 300 RPM, 600 RPM
Auto Leveling Range
+/-5 Degrees
Accuracy
+/-1/8 in @ 100 ft
Number of Scanning Modes
1
Number of 45 Degree Vials
0
Range w/Detector
1,000 ft
Power Source
(2) D Batteries, (3) AA Batteries
Number of Level Vials
0
IP Rating
IP54
Total Number of Vials
0
Material
Plastic
Includes
Case, Grade Rod, Remote Control, Laser Glasses, Target
Features
Disturbance Monitor, Electronic Self-Leveling, Long-Range Capability, Robust Design, Variable-Speed and Scan-Angle Selection, Vertical-Beam Functionality
Plumb Up
Yes
Visual/Audible Indicators
Yes
Number of Plumb Vials
0
Number of 45 Vials
0
Level Indicators
Audible, Visual
Operating Temperature - Maximum
122 Degrees F
Bluetooth
Not Bluetooth Compatible
Working Range with Detector - Maximum
1,000 ft
Laser Output
Less Than5 mW
Operating Temperature - Minimum
14 Degrees F
Automatic Shutoff
Yes
Plumb Direction
Plumb Up
Laser Beam Color
Red
Outdoor Range - Maximum
1,000 ft
Weight
3.9 lb
Includes Batteries
Batteries Included
Working Range without Detector - Maximum
1,000 ft
Use Location
Indoor, Outdoor
Self-Leveling Range
+/-5 Degrees
Preset Angles
0 Degrees
Mount Type
Mounting Bracket, Tripod
Number of Planes
0

Description

Bosch's GRL900-20HVK Rotary Laser Kit is a versatile laser level that provides accurate measurements in both straight and rotary modes. It has a 100 ft horizontal and vertical range, with +/-1/8" accuracy. The laser kit comes with two AA batteries to power the device. The red laser can be used in exterior or interior applications. It also features an automatic shutoff feature that preserves battery life when not in use. If you need the best rotary laser kit on the market, then Bosch's GRL900-20HVK Rotary Laser Kit is for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.