Zoro Homepage

Rotary Laser Level, Interior, Green, Dual

  • Mfr # GRL300 HVG

  • Zoro # G0097505


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRL300 HVG
Zoro #
G0097505
UPC #
000346423259
Country of Origin
Malaysia

Dimensions

Height
6 11/16 in
Thread Size
5/8"-11
Width
7 3/32 in
Length
7 31/64 in
Tripod Thread Size
5/8"-11
Overall Width
7 1/8 in
Overall Depth
7 1/2 in
Overall Height
6 11/16 in

Details

Item
Rotary Laser
Laser Usage Environment
Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
2
Number of Lines
0
Laser Color
Green
Range w/o Detector
1,000 ft
Horizontal/Vertical
Horizontal
Auto Shutoff
Yes
Features
Easy to Set Up In Both The Horizontal and Vertical Modes, Shock Warning Function, Point, Line and Rotation Modes for Optimum Visibility, High Level of Robustness, Dust and Splash Protection, Plumb and Reference Beam for Fast Alignment
Grade Capability
Dual
Visual/Audible Indicators
No
Number of Plumb Vials
0
Range w/Detector
650 ft
Includes
Case, Laser Glasses, Target, Remote Control
Slope
+/- 5 Degrees
Rotating Speed
150 RPM, 300 RPM, 600 RPM
IP Rating
IP54
Interior/Exterior
Interior
Plumb Up
No
Accuracy
+/-1/8 in @ 100 ft
Laser Class
Class 3R
Preset Angle
None
Auto Leveling Range
+/-4 Degrees
Total Number of Vials
0
Number of Level Vials
0
Beam Color
Green
Plumb Down
No
Number of Scanning Modes
2
Number of 45 Degree Vials
0
Power Source
(2) D Batteries
Material
Plastic
Battery Type
D
Working Range without Detector - Maximum
1,000 ft
Mount Type
Mounting Bracket
Outdoor Range - Maximum
1,000 ft
Number of 45 Vials
0
Plumb Direction
Plumb Up
Operating Temperature - Minimum
14 Degrees F
Bluetooth
Not Bluetooth Compatible
Preset Angles
0 Degrees
Number of Planes
0
Laser Beam Color
Green
Self-Leveling Range
+/-4 Degrees
Laser Output
Less Than5 mW
Use Location
Indoor, Outdoor
Weight
3.9 lb
Includes Batteries
Batteries Included
Automatic Shutoff
Yes
Operating Temperature - Maximum
122 Degrees F
Working Range with Detector - Maximum
1,000 ft

Description

This Bosch GRL300 HVG Rotary Laser Level is designed to give you a high level of accuracy and optimum visibility. The rotating speed ensures that the beam is visible, even in direct sunlight. Easy to set up in both the horizontal and vertical modes, this interior laser has a shock warning function for added safety. Its point, line and rotation modes ensure that you get maximum visibility on your work area. Made from heavy duty materials, this green laser has a dust and splash protection system for durability. It also comes with a plumb and reference beam for fast alignment of the laser leveler. This Bosch GRL300 HVG Rotary Laser Level will make your job easier by giving you pinpoint accuracy every time.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.