Rotary Laser Wall Mount, 5/8"-11

  • Mfr # WM5
  • Zoro # G523522888
product price: 
$
141.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Metal, Plastic
Accessory Type
Wall Mount
Features
Foldable Plate Design, Precise Height Adjustment of +/-45 mm with Fine Tuning
Overall Height
7 in
Overall Width
5 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WM5
Zoro #
G523522888
UPC #
0000346829914
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Width
5 5/16 in
Overall Length
8 1/2 in
Thread Size
5/8"-11
Wire Rope Length
8 1/2 in
Length
8 1/2 in
Fits Chest Size
Foldable Plate Design, Precise Height Adjustment of +/-45 mm with Fine Tuning

Details

Material
Metal, Plastic
Item
Rotary Laser Wall Mount
Accessory Type
Wall Mount
Features
Foldable Plate Design, Precise Height Adjustment of +/-45 mm with Fine Tuning
Compatible with Manufacturer Model Number
GRL18V-31K, GRL18V-34K, GRL18V-34P, GRL2000-40HVK, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Number of Pieces
1
Compatible with Level Type
Rotary Laser Levels
Includes
(1) WM5 Wall Mount
Color
Black, Red
Compatible Manufacturer Model Number
GRL18V-31K, GRL18V-34K, GRL18V-34P, GRL2000-40HVK, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible with Mfr. Model Number
GRL18V-31K, GRL18V-34K, GRL18V-34P, GRL2000-40HVK, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible Manufacturer Part Number
GRL18V-31K, GRL18V-34K, GRL18V-34P, GRL2000-40HVK, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Shell Material
Metal, Plastic
Wire Color
Black, Red

Description

Rotary Laser Wall Mount, Overall Length 8 1/2 in, Accessory Type Wall Mount, Overall Height 7 in, Overall Width 5 5/16 in, Compatible Grainger Part Number 348GP6, 428EM9, 428EN0, 428EN2, 494R20, 61KL79, 820FW1, Compatible with Level Type Rotary Laser Levels, Material Metal, Plastic, Color Black, Red, Compatible with Manufacturer Model Number GRL18V-31K, GRL18V-34K, GRL18V-34P, GRL2000-40HVK, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK

Ratings & reviews