Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLL100-40G
Zoro #
G400719837
UPC #
-
Country of Origin
China
Dimensions
Overall Width
2 1/2 in
Overall Height
5 in
Height
5 in
Length
4 1/2 in
Thread Size
1/4"-20
Width
2 1/2 in
Tripod Thread Size
1/4"-20
Overall Depth
4 1/2 in
Description
Rotary/Straight Line Laser, Accuracy +/-1/8 in @ 30 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Battery Gauge, Built-In Visimax Technology, DK10 Ceiling Grid Clip, Full Rubber Over-Mold Housing, LB10 L-Bracket, Onboard User Interface, Secure Laser Transport, Smart Pendulum System, Includes Case, Bracket, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 0, Working Range with Detector - Maximum 100 ft, Working Range without Detector - Maximum 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.