Zoro Homepage

Router Accessory, PK2

  • Mfr # RA1172AT

  • Zoro # G504407494


product price: $30.79
/pk 2, $15.40/ea

Key Features

Material
Plastic
Includes
Edge-Forming Dust Extraction Hood, Fixed-Base Hood, Mounting Hardware, Vacuum Hose Adapter-VAC002
Number of Pieces
4
Product Type
Dust Hood Kit
Compatible Manufacturer Model Number
RA1160, RA1161, RA1162, RA1165, VAC002, VAC005, VAC006, VAC007, VAC008, VAC020, VAC021
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1172AT
Zoro #
G504407494
UPC #
000346315752
Country of Origin
Mexico

Details

Item
Router Accessory
Material
Plastic
Includes
Edge-Forming Dust Extraction Hood, Fixed-Base Hood, Mounting Hardware, Vacuum Hose Adapter-VAC002
Number of Pieces
4
Product Type
Dust Hood Kit
Compatible Manufacturer Model Number
RA1160, RA1161, RA1162, RA1165, VAC002, VAC005, VAC006, VAC007, VAC008, VAC020, VAC021

Description

Router Accessory, Product Type Dust Hood Kit, Compatible Manufacturer Model Number RA1160, RA1161, RA1162, RA1165, VAC002, VAC005, VAC006, VAC007, VAC008, VAC020, VAC021, Number of Pieces 4, Includes Edge-Forming Dust Extraction Hood, Fixed-Base Hood, Mounting Hardware, Vacuum Hose Adapter-VAC002, Material Plastic, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.