Zoro Homepage

Router Accessory

  • Mfr # PR003

  • Zoro # G904407414


product price: $21.59
/ea

Key Features

Includes
(1) Guide, (1) Mounting Hardware
Material
Metal
Number of Pieces
2
Product Type
Palm Router Roller Guide
Compatible Manufacturer Model Number
PR001, PR10E, PR20EVS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR003
Zoro #
G904407414
UPC #
000346352580
Country of Origin
Malaysia

Details

Item
Router Accessory
Includes
(1) Guide, (1) Mounting Hardware
Material
Metal
Number of Pieces
2
Product Type
Palm Router Roller Guide
Compatible Manufacturer Model Number
PR001, PR10E, PR20EVS

Description

Router Accessory, Product Type Palm Router Roller Guide, Compatible Manufacturer Model Number PR001, PR10E, PR20EVS, Number of Pieces 2, Includes (1) Guide, (1) Mounting Hardware, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.