Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit, Carbide, 3/8" dia., 2-1/8" L

  • Mfr # 85269M

  • Zoro # G0463149


product price: $17.25
/ea

Key Features

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Cutter Dia.
3/8 in
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85269M
Zoro #
G0463149
UPC #
000346049664
Country of Origin
Taiwan, Province of China

Dimensions

Cutter Dia.
3/8 in
Length of Cut
1/2 in
Overall Length
2 1/8 in
Shank Dia.
1/4 in
Cutting Dia. (In.)
3/8
Bearing Dia. (In.)
3/8
Overall Length (In.)
2-1/8"
Cutting Length (In.)
1/2
Shank Dia. (In.)
1/4
Shank Length (In.)
1-7/8
Depth of Cut (In.)
1/2
Radius (In.)
1/8
Flute Length (In.)
1/2
Radius
1/8 in
Flute Length
1/2 in
Shank Length
1 7/8 in

Details

Shape
Flush Trim
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Number of Flutes
2
Material
Carbide Tipped
Sub-Category
Flush Bearing
Item
Flush Trim Profile Router Bit
Application
Flush and Bevel Laminate Trim
Angle
0 Degrees
Included Angle
0 Degrees
Drilling Tool Configuration
Individual
End Mill Application
Finishing
List Number
852
Primary Material Application
Wood
Primary Material Application ISO Code
O

Description

Flush Trim Profile Router Bit, Carbide Tipped, 3/8 in Cutter Dia., Fractional Inch, 1/2 in, 2 1/8 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.