Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Router Bit Set, 1/4 in Dia Shank

  • Mfr # RBS030MBS

  • Zoro # G622782510


product price: $330.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBS030MBS
Zoro #
G622782510
UPC #
000346668711
Country of Origin
China

Description

Bosch Router Bit Set, Shank Diameter: 1/4 in, Carbide, Applicable Materials: Wood, Includes: (1) 1/2 x 3/4 in, (1) 3/8 x 5/8 in, (1) 5/16 x 9/16 in, (1) 1/4 x 1/2 in, (1) 1/8 x 3/8 in Roundover Bits, (1) 1-3/8 in x 45 deg, (1) 1 in x 25 deg Chamfer Bits, (1) 12 deg x 9/16 in Dovetail Bit, (1) 1/2 x 1/2 ft Hinge Mortising Bit, (1) 5/16 x 3/4 in Single Flute Pilot Panel Bit, (1) 5/8 x 1 in Double Flute Flush Laminate Trim Bit, (1) 1/2 x 1 in Top Bearing Straight Trim Bit, (1) 1/2 x 1/2 in Double Flute Flush Laminate Trim Bit, (1) 3/4 x 1-3/16 in, (1) 5/8 x 1-3/16 in, (1) 1/2 x 1-3/16 in, (1) 3/8 x 1 in, (1) 5/16 x 25/32 in, (1) 1/4 x 25/32 in, (1) 5/32 x 19/32 in Double Flute Straight Bit, (1) 5/32 x 1/2 in Roman Ogee Bit, (1) 1-1/4 x 9 x 16 in Wavy Edge Bit, (1) 3/8 x 1/2 in, (1) 1/4 x 1/2 in Cove Bit, (1) 3/8 x 3/4 in, (1) 1/4 x 1/2 in Core Box Bit, (1) 60 deg x 5/8 in, (1) 90 deg x 5/8 in V-Groove Bit, (1) 1/4 x 1/2 in Rabbeting Bit, (1) 5/32 in Two Wing Carbide Tipped Slotting Cutter and Plastic Storage Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.