Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA1176AT
Zoro #
G7462865
UPC #
000346397413
Country of Origin
Mexico
Dimensions
Size
1-1/4 in and 1-1/2 in
Diameter
35 mm
Height
11 1/2 in
Length
1 63/64 in
Width
8 1/2 in
size
1-1/4" and 1-1/2"
Compatible Hose Size
1 1/4 in, 1 1/2 in
Overall Diameter
35 mm
Overall Length
2 in
Overall Width
8 1/2 in
Details
Item
Dust Hood Kit
Features
Connects to 35mm Vacuum Cleaner Hoses, Plus 1 1/4 in and 1 1/2 in Hoses When Included Mfr. No. VAC002 Adapter is Used
For Use With
Mfr. No. MRF23EVS
Includes
Hood for Edgeforming with Either Base, Hood for Flat-Surface Work with Fixed Base, Vacuum Adapter for 35 mm, 1 1/4 in, 1 1/2 in Hoses, (4) Knurled Mounting Screws
Application
Wood and Metal
Material
Plastic
Number of Pieces
2
Product Type
Dust Hood Kit
Compatible Manufacturer Model Number
MRC23EVSK, MRF23EVS, MRP23EVS, VAC002, VAC005, VAC010, VAC024, VAC025
Description
Dust Hood Kit, Product Type Dust Hood Kit, Compatible Manufacturer Model Number MRC23EVSK, MRF23EVS, MRP23EVS, VAC002, VAC005, VAC010, VAC024, VAC025, Number of Pieces 2, Wrench Size Not Applicable, Includes Hood for Edgeforming with Either Base, Hood for Flat-Surface Work with Fixed Base, Vacuum Adapter for 35 mm, 1 1/4 in, 1 1/2 in Hoses, (4) Knurled Mounting Screws, Compatible Grainger Model Number 21TN83, 21TN84, 45CR55, 45CR56, 5UVF2, 6YHR8, Compatible Hose Size 1 1/4 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.