Zoro Homepage

Router Dust Hood Kit, 2-1/2 In

  • Mfr # RA1177AT

  • Zoro # G7629702


product price: $34.25
/ea

Key Features

Size
1-1/4 in and 1-1/2 in
Diameter
35 mm
Height
12 in
Length
2 1/2 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1177AT
Zoro #
G7629702
UPC #
000346397420
Country of Origin
Mexico

Dimensions

Size
1-1/4 in and 1-1/2 in
Diameter
35 mm
Height
12 in
Length
2 1/2 in
Width
9 in
size
1-1/4" and 1-1/2"
Overall Width
9 in
Compatible Hose Size
1 1/4 in, 1 1/2 in
Overall Diameter
35 mm
Overall Length
2 1/2 in

Details

Item
Dust Hood Kit
Features
Dust Collection Hoods for Flat Surface Applications with Fixed Base and Plunge Base, Plus Adjustable Hood for Edge forming with Either Base
Includes
Hood for Edgeforming with Either Base, Hood for Flat-Surface Work with Fixed Base, Hood for Flat-Surface Work with Plunge Base, Vacuum Adapter for 35 mm, 1 1/4 in, 1 1/2 in Hoses, (6) Knurled Mounting Screws
Application
Wood and Metal
For Use With
Mfr. No. MRC23EVSK, MRP23EVS
Material
Plastic
Number of Pieces
2
Product Type
Dust Hood Kit
Compatible Manufacturer Model Number
MRC23EVS, MRP23EVS

Description

Dust Hood Kit, Product Type Dust Hood Kit, Compatible Manufacturer Model Number MRC23EVS, MRP23EVS, Number of Pieces 2, Wrench Size Not Applicable, Includes Hood for Edgeforming with Either Base, Hood for Flat-Surface Work with Fixed Base, Hood for Flat-Surface Work with Plunge Base, Vacuum Adapter for 35 mm, 1 1/4 in, 1 1/2 in Hoses, (6) Knurled Mounting Screws, Compatible Grainger Model Number 45CR56, 6YHR8, Compatible Hose Size 1 1/4 in, 1 1/2 in, Material Plastic, Overall Diameter 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.