Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bosch Router Dust Hood Kit, 2 In RA1172AT

Router Dust Hood Kit, 2 In (Discontinued)

  • Mfr # RA1172AT
  • Zoro # G7531045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1172AT
Zoro #
G7531045
UPC #
346315752
Country of Origin
Unknown

Dimensions

size
1-1/4" and 1-1/2"
Diameter
35mm
Height
11"
Length
2"
Width
8"

Details

Item
2pcDustExtractionHoodSetfor
Features
Hoods for Edge Forming and for Work on Flat Surfaces
For Use With
Mfr. No. 1617, 1617EVS, 1618EVS
Application
Wood and Metal
Includes
Mounting Hardware, Vacuum Hose Adapter Mfr. No. VAC002, Fixed Base Hood, Edge Forming Dust Extraction Hood

Description

2pcDustExtractionHoodSetfor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.