Zoro Homepage

Router Edge Guide, Plastic, 3-1/2" W

  • Mfr # PR102

  • Zoro # G3378203


product price: $23.00
/ea

Key Features

size
6" L x 7-13/64" H x 3-1/2" W
Size
6 in L x 7-13/64 in H x 3-1/2 in W
Height
7 13/64 in
Length
6 in
Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR102
Zoro #
G3378203
UPC #
000346475401
Country of Origin
Mexico

Dimensions

size
6" L x 7-13/64" H x 3-1/2" W
Size
6 in L x 7-13/64 in H x 3-1/2 in W
Height
7 13/64 in
Length
6 in
Width
3 1/2 in

Details

Item
Straight Router Guide
Features
Adjustable, Durable Build
Application
Woodworking
Capacity
1 5/16 in
For Use With
Bosch Palm Routers
Includes
Mounting Hardware
Material
Steel
Number of Pieces
1
Product Type
Straight Router Guide
Guide Style
Straight
Compatible Manufacturer Model Number
GKF125CE, PR001, PR101, PR10E, PR20EVS

Description

Straight Router Guide, Compatible Manufacturer Model Number GKF125CE, PR001, PR101, PR10E, PR20EVS, Guide Style Straight, Number of Pieces 1, Compatible Grainger Model Number 2GTE4, 3TXA8, 3TXE8, 423N78, 45CR54, Includes Mounting Hardware, Material Steel, Product Type Straight Router Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.