Router Fixed Base for MR23-Series
Mfr # MRF01
Zoro # G0775979
product price: $129.00
/ea
Free Shipping & Returns
Key Features
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
Adjustment Wrench, Table-Mounting Hardware
Material
Aluminum
Handle Type
Dual Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRF01
Zoro #
G0775979
UPC #
000346397376
Country of Origin
Mexico
Dimensions
Plunge Depth Capacity
1 5/8 in
Details
Item
Router Base
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
Adjustment Wrench, Table-Mounting Hardware
Material
Aluminum
Handle Type
Dual Grip
Product Type
Router Base
Compatible Manufacturer Model Number
MR23EVS
Base Type
Fixed
Number of Pieces
2
Description
Router Base, Base Type Fixed, Compatible Manufacturer Model Number MR23EVS, Handle Type Dual Grip, Includes Adjustment Wrench, Table-Mounting Hardware, Material Aluminum, Number of Pieces 2, Plunge Depth Capacity 1 5/8 in, Product Type Router Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.