Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GKF18V-25N
Zoro #
G222841730
UPC #
0000346818420
Country of Origin
Hungary
Description
Router, Power Source Cordless, Battery Platform CORE18V(R), Number of Batteries Included 0, Cordless Tool Kit Contents (1) Bare Tool, Base Type Plunge, Router Class Compact, Horsepower 1.39 hp, Maximum Speed 30,000 RPM, Speed Setting Variable, Collet Size 1/4 in, Plunge Depth Capacity 2.25, Motor Type Brushless, Battery Included / Bare Tool Bare Tool, Voltage 18 V, Start Type Soft-Start, Handle Type Palm Grip, Tool Weight 2.4 lb, Battery Capacity Not Applicable, Dust Port Diameter 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.