Zoro Homepage

Router

  • Mfr # GKF18V-25PL14

  • Zoro # G622841644


product price: $447.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GKF18V-25PL14
Zoro #
G622841644
UPC #
0000346819311
Country of Origin
Hungary

Description

Router, Power Source Cordless, Battery Platform CORE18V(R), Number of Batteries Included 1, Cordless Tool Kit Contents (1) Charger, (1) Battery, Base Type Plunge, Router Class Compact, Horsepower 1.39 hp, Maximum Speed 30,000 RPM, Speed Setting Variable, Collet Size 1/4 in, Plunge Depth Capacity 2.25, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 18 V, Start Type Soft-Start, Handle Type Palm Grip, Tool Weight 2.4 lb, Battery Capacity 4 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.