Zoro Homepage
This item is Discontinued.
Bosch Router Inlay Kit RA1127

Router Inlay Kit (Discontinued)

  • Mfr # RA1127
  • Zoro # G104407399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1127
Zoro #
G104407399
UPC #
000346311686
Country of Origin
United States

Details

Item
Router Template Guide Kit
Material
Steel
Includes
85213M Solid Carbide (2) Flute Straight Router Bit, Brass Collar, Template Guide
Number of Pieces
3
Product Type
Router Template Guide Kit
Compatible Manufacturer Model Number
1613, 1613EVS, 1614, 1614EVS, PR009

Description

Router Template Guide Kit, Compatible Manufacturer Model Number 1613, 1613EVS, 1614, 1614EVS, PR009, Guide Style Not Applicable, Number of Pieces 3, Includes 85213M Solid Carbide (2) Flute Straight Router Bit, Brass Collar, Template Guide, Material Steel, Product Type Router Template Guide Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.