Rubber Ring and Pin, SDS Max, in.L
Mfr # HCRR001
Zoro # G7625807
product price: $5.45
/eaKey Features
Impact Rated
No
For Use With
SDS Max Core Bits
Application
Core Bit Retention
Shank Type
SDS Max
Shank Size (In.)
SDS Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCRR001
Zoro #
G7625807
UPC #
000346435672
Country of Origin
Switzerland
Dimensions
Shank Size (In.)
SDS Max
Length (In.)
8 in
Details
Item
Rubber Ring and Pin
Impact Rated
No
For Use With
SDS Max Core Bits
Application
Core Bit Retention
Shank Type
SDS Max
Type
Standard
For Tool Type
SDS Plua Hammer Core Bits
Description
Rubber Ring and Pin, For Tool Type SDS Plua Hammer Core Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.