Sanding Triangle, Alum Oxide, 1/2 In., PK5
Mfr # SDTR180
Zoro # G7518077
product price: $3.75
/pk 5, $0.75/eaKey Features
Overall Length
3 3/4 in
Application
Wood and Metal
For Use With
Bosch, Craftsman, Dremel, Fein, Makita, Milwaukee, Rigid, Rockwell 5139K and 5140K Tools, Skil
Size
1/2 in
Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDTR180
Zoro #
G7518077
UPC #
000346339376
Country of Origin
Turkey
Dimensions
Overall Length
3 3/4 in
Size
1/2 in
Width
3 3/4 in
Length
3 3/4 in
Overall Width
3 3/4 in
Details
Item
Oscillating Tool Sanding Sheet Set
Application
Wood and Metal
For Use With
Bosch, Craftsman, Dremel, Fein, Makita, Milwaukee, Rigid, Rockwell 5139K and 5140K Tools, Skil
Material
Aluminum Oxide
For Tool Type
Sander
Grit
180
Abrasive Material
Aluminum Oxide
Material Application
Wood
Flexible
Not Flexible
Abrasive Color
Maroon
Features
Dust Control
Backing Type
Hook-and-Loop
Shape
Triangle
Number of Sheets
5
Oscillating Tool Accessory Type
Sanding Sheet Set
Compatible Product Type
Sanders
Product Type
Sanding Sheet Set
Compatible Manufacturer Model Number
1294VSK
For Workpiece Material
Paint, Wood
Description
Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 180, Abrasive Material Aluminum Oxide, Width 3 3/4 in, Length 3 3/4 in, Abrasive Color Maroon, Material Application Wood, For Tool Type Sander, Flexible Not Flexible, Features Dust Control, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.