Sandpaper Kit, 6 Pc
Mfr # MM70P
Zoro # G7522602
product price: $7.49
/eaKey Features
Application
Sand Paint, Varnish, Filling Compound On A Variety of Surfaces
Includes
(2) Each 80, 120, 240 Grit, Hook And Loop Sanding Sheets
For Use With
Mfg. No. MM11
Overall Length
3 3/16 in
Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM70P
Zoro #
G7522602
UPC #
080596028633
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3 3/16 in
Size
1 in
Overall Width
3 3/16 in
Length
3 3/16 in
Width
3 3/16 in
Details
Item
Sanding Sheet Set
Application
Sand Paint, Varnish, Filling Compound On A Variety of Surfaces
Includes
(2) Each 80, 120, 240 Grit, Hook And Loop Sanding Sheets
For Use With
Mfg. No. MM11
Material
Aluminum Oxide
Number of Pieces
6
Grit
80, 120, 240
Abrasive Color
Purple
Backing Type
Hook-and-Loop
Flexible
Not Flexible
Material Application
Filler, Varnish
Number of Sheets
6
Abrasive Material
Aluminum Oxide
Shape
Triangle
Oscillating Tool Accessory Type
Sanding Sheet Set
Product Type
Sanding Sheet Set
Compatible Manufacturer Model Number
MM11, MM14
For Workpiece Material
Paint, Varnish
Compatible Product Type
Oscillating Tools
Description
Sanding Sheet Set, Shape Triangle, Grit 80, 120, 240, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 3/16 in, Abrasive Color Purple, Backing Type Hook-and-Loop, Material Application Filler, Varnish, Flexible Not Flexible, Number of Sheets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.