Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sandpaper Kit, 6 Pc

  • Mfr # MM70W

  • Zoro # G7545413


product price: $7.49
/ea

Key Features

Application
Sand Paint, Varnish, Filling Compound On A Variety of Surfaces
Includes
(2) Each 60, 120, 240 Grit, Hook And Loop Sanding Sheets
For Use With
Mfg. No. MM11
Material
Aluminum Oxide
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM70W
Zoro #
G7545413
UPC #
080596028626
Country of Origin
Mexico

Dimensions

Size
3/4 in
Overall Length
3 3/16 in
Overall Width
3 3/16 in
Length
3 3/16 in
Width
3 3/16 in

Details

Item
Sanding Sheet Set
Application
Sand Paint, Varnish, Filling Compound On A Variety of Surfaces
Includes
(2) Each 60, 120, 240 Grit, Hook And Loop Sanding Sheets
For Use With
Mfg. No. MM11
Material
Aluminum Oxide
Number of Pieces
6
Grit
60, 120, 240
Abrasive Material
Aluminum Oxide
Shape
Triangle
Flexible
Not Flexible
Backing Type
Hook-and-Loop
Number of Sheets
6
Abrasive Color
Purple
Material Application
Metal, Wood
Oscillating Tool Accessory Type
Sanding Sheet Set
Compatible Manufacturer Model Number
MM11, MM14
For Workpiece Material
Metal, Plaster, Wood
Product Type
Sanding Sheet Set
Compatible Product Type
Oscillating Tools

Description

Sanding Sheet Set, Shape Triangle, Grit 60, 120, 240, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 3/16 in, Abrasive Color Purple, Backing Type Hook-and-Loop, Material Application Metal, Wood, Flexible Not Flexible, Number of Sheets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.