Zoro Homepage

Scouring Pad, 5"L, 5"Dia. W, White

  • Mfr # RS014

  • Zoro # G3607451


product price: $10.59
/ea

Key Features

Material
Wool
Length
5 in
Width
5 in
Color
White
Application
Metal, Polishing/Buffing, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS014
Zoro #
G3607451
UPC #
346207378
Country of Origin
Switzerland

Dimensions

Length
5 in
Width
5 in
Overall Width
5 in
Overall Length
5 in

Details

Material
Wool
Item
Scouring Pad
Color
White
Application
Metal, Polishing/Buffing, Wood
Used On
Metal, Wood
Antimicrobial
No
Product Type
Scouring Pad
Pad Color
White
Includes Handle
No

Description

Scouring Pad, Material Wool, Product Type Scouring Pad, Overall Length 5 in, Overall Width 5 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Application Metal, Polishing/Buffing, Wood, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.