Zoro Homepage

Screwdriver Bits, 1/4" Hex, 2" L, PK15

  • Mfr # ITSQ2215

  • Zoro # G606878925


product price: $12.89
/pk 15, $0.86/ea

Key Features

Bit Style
Square
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Overall Bit Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITSQ2215
Zoro #
G606878925
UPC #
000346483468
Country of Origin
Viet Nam

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
R2
Shank Size
1/4 in

Details

Item
Driver Bit
Bit Style
Square
SAE or Metric
SAE
Impact Rated
Impact Rated
Application - Tools
Impact
Fastening Tool Item
Power Bit
For Tool Type
Impact
Measurement System
Imperial
Product Type
Power Bit

Description

Driver Bit, Application - Tools Impact, Bit Style Square, Fastening Tool Tip Size R2, Hex Shank Size 1/4 in, Overall Bit Length 2 in, SAE, Impact Rated Impact Rated, Power Bit, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.